- Single Row Angular Contact Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Clearance Less Than Normal (C2), 35° Contact Angle
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Preload Level | None |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Locating | Retaining Slot |
| I.D. | 35 mm |
| Origin | Single Row Angular Contact |
| Contact Angle | 35° |
| Bore Type | Round Bore |
| Material | Steel |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Outer Ring Width | 17 mm |
| Inner Ring Width | 17 mm |
| O.D. | 72 mm |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Radial Internal Clearance | C2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| icNumber | 7703135 |
| Series | QJ 200 |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Precision | Standard |
| Cage Type | Metal |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| Width | 17.000 mm |
| Flush Ground | No |
| Weight | 0.784 LB |
| EAN or UPC | 7316576631924 |

