- Angular Contact Radial Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| O.D. | 72 mm |
| Type | 4-Point |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Ring Style | Two-Piece Inner Ring |
| I.D. | 35 mm |
| Width | 17.000 mm |
| Cage Material | Solid Machined |
| Axial Internal Clearance | Special |
| Rows of Balls | Single |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Weight | 0.784 LB |
| EAN or UPC | 7316576631917 |

