- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 90 mm Inside Diameter
- 105 mm Outside Diameter
| O.D. | 105 mm |
| Type | Spherical |
| Material | Filament Wound |
| Bearing Type | Radial |
| I.D. | 90 mm |
| Weight | 0.914 LB |
| EAN or UPC | 7316571153919 |
| O.D. | 105 mm |
| Type | Spherical |
| Material | Filament Wound |
| Bearing Type | Radial |
| I.D. | 90 mm |
| Weight | 0.914 LB |
| EAN or UPC | 7316571153919 |