- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 65 mm Inside Diameter
- 75 mm Outside Diameter
| Type | Spherical |
| I.D. | 65 mm |
| Material | Filament Wound |
| O.D. | 75 mm |
| Bearing Type | Radial |
| Weight | 0.389 LB |
| EAN or UPC | 7316570808889 |
| Type | Spherical |
| I.D. | 65 mm |
| Material | Filament Wound |
| O.D. | 75 mm |
| Bearing Type | Radial |
| Weight | 0.389 LB |
| EAN or UPC | 7316570808889 |