- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 50 mm Inside Diameter
- 58 mm Outside Diameter
| Material | Filament Wound |
| O.D. | 58 mm |
| Bearing Type | Radial |
| I.D. | 50 mm |
| Type | Spherical |
| Weight | 0.193 LB |
| EAN or UPC | 7316570288674 |
| Material | Filament Wound |
| O.D. | 58 mm |
| Bearing Type | Radial |
| I.D. | 50 mm |
| Type | Spherical |
| Weight | 0.193 LB |
| EAN or UPC | 7316570288674 |