- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 45 mm Inside Diameter
- 53 mm Outside Diameter
| I.D. | 45 mm |
| O.D. | 53 mm |
| Material | Filament Wound |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.172 LB |
| EAN or UPC | 7316570322828 |
| I.D. | 45 mm |
| O.D. | 53 mm |
| Material | Filament Wound |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.172 LB |
| EAN or UPC | 7316570322828 |