- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 25 mm Inside Diameter
- 30 mm Outside Diameter
| Bearing Type | Radial |
| O.D. | 30 mm |
| Material | Filament Wound |
| Type | Spherical |
| I.D. | 25 mm |
| Weight | 0.051 LB |
| EAN or UPC | 7316570322163 |
| Bearing Type | Radial |
| O.D. | 30 mm |
| Material | Filament Wound |
| Type | Spherical |
| I.D. | 25 mm |
| Weight | 0.051 LB |
| EAN or UPC | 7316570322163 |