- Radial Bearing Type
- 130 mm Inner Diameter
- 145 mm Outer Diameter
- 100 mm Width
| O.D. | 145 mm |
| Outside Dia. | 145 mm |
| Inch/Metric | Metric |
| Material | Filament Wound |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Inside Dia. | 130 mm |
| Weight | 1.642 LB |
| EAN or UPC | 7316570076707 |
| O.D. | 145 mm |
| Outside Dia. | 145 mm |
| Inch/Metric | Metric |
| Material | Filament Wound |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Inside Dia. | 130 mm |
| Weight | 1.642 LB |
| EAN or UPC | 7316570076707 |