- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 100 mm Inside Diameter
- 115 mm Outside Diameter
| I.D. | 100 mm |
| Material | Filament Wound |
| O.D. | 115 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 1.568 LB |
| EAN or UPC | 7316571029153 |
| I.D. | 100 mm |
| Material | Filament Wound |
| O.D. | 115 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 1.568 LB |
| EAN or UPC | 7316571029153 |