- Plain Bearing Bushing
- Spherical Type
- Radial Flanged Bearing Type
- 70 mm Inside Diameter
- 85 mm Outside Diameter
| Material | Solid Bronze |
| Type | Spherical |
| I.D. | 70 mm |
| Bearing Type | Radial Flanged |
| O.D. | 85 mm |
| Weight | 0.85 LB |
| EAN or UPC | 7316571397429 |
| Material | Solid Bronze |
| Type | Spherical |
| I.D. | 70 mm |
| Bearing Type | Radial Flanged |
| O.D. | 85 mm |
| Weight | 0.85 LB |
| EAN or UPC | 7316571397429 |