- Plain Bearing Bushing
- Spherical Type
- Strip Bearing Type
- 200 mm Inside Diameter
- 500 mm Outside Diameter
| O.D. | 500 mm |
| I.D. | 200 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Strip |
| Weight | 4.321 LB |
| EAN or UPC | 7316572126301 |
| O.D. | 500 mm |
| I.D. | 200 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Strip |
| Weight | 4.321 LB |
| EAN or UPC | 7316572126301 |