- Plain Bearing Bushing
- Spherical Type
- Radial Flanged Bearing Type
- 15 mm Inside Diameter
- 23 mm Outside Diameter
| Type | Spherical |
| Bearing Type | Radial Flanged |
| I.D. | 15 mm |
| O.D. | 23 mm |
| Material | PTFE Composite |
| Weight | 0.272 LB |
| EAN or UPC | 7316571890593 |
| Type | Spherical |
| Bearing Type | Radial Flanged |
| I.D. | 15 mm |
| O.D. | 23 mm |
| Material | PTFE Composite |
| Weight | 0.272 LB |
| EAN or UPC | 7316571890593 |