- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 90 mm Inside Diameter
- 95 mm Outside Diameter
| I.D. | 90 mm |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 95 mm |
| Material | Pom Composite |
| Weight | 1.107 LB |
| EAN or UPC | 7316571376363 |
| I.D. | 90 mm |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 95 mm |
| Material | Pom Composite |
| Weight | 1.107 LB |
| EAN or UPC | 7316571376363 |