- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 80 mm Inside Diameter
- 85 mm Outside Diameter
| Material | Pom Composite |
| O.D. | 85 mm |
| Type | Spherical |
| Bearing Type | Radial |
| I.D. | 80 mm |
| Weight | 0.776 LB |
| EAN or UPC | 7316571347790 |
| Material | Pom Composite |
| O.D. | 85 mm |
| Type | Spherical |
| Bearing Type | Radial |
| I.D. | 80 mm |
| Weight | 0.776 LB |
| EAN or UPC | 7316571347790 |