- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 80 mm Inside Diameter
- 85 mm Outside Diameter
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 80 mm |
| O.D. | 85 mm |
| Material | Pom Composite |
| Weight | 0.988 LB |
| EAN or UPC | 7316571347707 |
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 80 mm |
| O.D. | 85 mm |
| Material | Pom Composite |
| Weight | 0.988 LB |
| EAN or UPC | 7316571347707 |