- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 75 mm Inside Diameter
- 80 mm Outside Diameter
| Material | Pom Composite |
| Type | Spherical |
| O.D. | 80 mm |
| Bearing Type | Radial |
| I.D. | 75 mm |
| Weight | 0.575 LB |
| EAN or UPC | 7316571376318 |
| Material | Pom Composite |
| Type | Spherical |
| O.D. | 80 mm |
| Bearing Type | Radial |
| I.D. | 75 mm |
| Weight | 0.575 LB |
| EAN or UPC | 7316571376318 |