- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 60 mm Inside Diameter
- 65 mm Outside Diameter
| I.D. | 60 mm |
| Type | Spherical |
| Material | Pom Composite |
| O.D. | 65 mm |
| Bearing Type | Radial |
| Weight | 0.23 LB |
| EAN or UPC | 7316571514529 |
| I.D. | 60 mm |
| Type | Spherical |
| Material | Pom Composite |
| O.D. | 65 mm |
| Bearing Type | Radial |
| Weight | 0.23 LB |
| EAN or UPC | 7316571514529 |