- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 50 mm Inside Diameter
- 55 mm Outside Diameter
| Material | Pom Composite |
| O.D. | 55 mm |
| Type | Spherical |
| I.D. | 50 mm |
| Bearing Type | Radial |
| Weight | 3.768 LB |
| EAN or UPC | 7316571475745 |
| Material | Pom Composite |
| O.D. | 55 mm |
| Type | Spherical |
| I.D. | 50 mm |
| Bearing Type | Radial |
| Weight | 3.768 LB |
| EAN or UPC | 7316571475745 |