- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 40 mm Inside Diameter
- 44 mm Outside Diameter
| I.D. | 40 mm |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 44 mm |
| Material | Pom Composite |
| Weight | 1.647 LB |
| EAN or UPC | 7316571475523 |
| I.D. | 40 mm |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 44 mm |
| Material | Pom Composite |
| Weight | 1.647 LB |
| EAN or UPC | 7316571475523 |