- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 35 mm Inside Diameter
- 39 mm Outside Diameter
| O.D. | 39 mm |
| I.D. | 35 mm |
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 1.074 LB |
| EAN or UPC | 7316571475387 |
| O.D. | 39 mm |
| I.D. | 35 mm |
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 1.074 LB |
| EAN or UPC | 7316571475387 |