- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 30 mm Inside Diameter
- 34 mm Outside Diameter
| Bearing Type | Radial |
| Material | Pom Composite |
| O.D. | 34 mm |
| Type | Spherical |
| I.D. | 30 mm |
| Weight | 1.418 LB |
| EAN or UPC | 7316571347448 |
| Bearing Type | Radial |
| Material | Pom Composite |
| O.D. | 34 mm |
| Type | Spherical |
| I.D. | 30 mm |
| Weight | 1.418 LB |
| EAN or UPC | 7316571347448 |