- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 28 mm Inside Diameter
- 32 mm Outside Diameter
| O.D. | 32 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Material | Pom Composite |
| I.D. | 28 mm |
| Weight | 1.404 LB |
| EAN or UPC | 7316571376196 |
| O.D. | 32 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Material | Pom Composite |
| I.D. | 28 mm |
| Weight | 1.404 LB |
| EAN or UPC | 7316571376196 |