- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 25 mm Inside Diameter
- 28 mm Outside Diameter
| O.D. | 28 mm |
| I.D. | 25 mm |
| Material | PTFE Composite |
| Bearing Type | Radial |
| Type | Spherical |
| Weight | 2.237 LB |
| EAN or UPC | 7316571875163 |
| O.D. | 28 mm |
| I.D. | 25 mm |
| Material | PTFE Composite |
| Bearing Type | Radial |
| Type | Spherical |
| Weight | 2.237 LB |
| EAN or UPC | 7316571875163 |