- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 25 mm Inside Diameter
- 28 mm Outside Diameter
| I.D. | 25 mm |
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 28 mm |
| Type | Spherical |
| Weight | 0.864 LB |
| EAN or UPC | 7316571347400 |
| I.D. | 25 mm |
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 28 mm |
| Type | Spherical |
| Weight | 0.864 LB |
| EAN or UPC | 7316571347400 |