- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 22 mm Inside Diameter
- 25 mm Outside Diameter
| O.D. | 25 mm |
| Type | Spherical |
| I.D. | 22 mm |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 0.896 LB |
| EAN or UPC | 7316571376172 |
| O.D. | 25 mm |
| Type | Spherical |
| I.D. | 22 mm |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 0.896 LB |
| EAN or UPC | 7316571376172 |