- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 20 mm Inside Diameter
- 23 mm Outside Diameter
| O.D. | 23 mm |
| Material | Pom Composite |
| I.D. | 20 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.655 LB |
| EAN or UPC | 7316571347349 |
| O.D. | 23 mm |
| Material | Pom Composite |
| I.D. | 20 mm |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.655 LB |
| EAN or UPC | 7316571347349 |