- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 18 mm Inside Diameter
- 20 mm Outside Diameter
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 20 mm |
| Material | Pom Composite |
| I.D. | 18 mm |
| Weight | 0.54 LB |
| EAN or UPC | 7316571496658 |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 20 mm |
| Material | Pom Composite |
| I.D. | 18 mm |
| Weight | 0.54 LB |
| EAN or UPC | 7316571496658 |