- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 160 mm Inside Diameter
- 165 mm Outside Diameter
| O.D. | 165 mm |
| Bearing Type | Radial |
| I.D. | 160 mm |
| Type | Spherical |
| Material | Pom Composite |
| Weight | 1.821 LB |
| EAN or UPC | 7316571490441 |
| O.D. | 165 mm |
| Bearing Type | Radial |
| I.D. | 160 mm |
| Type | Spherical |
| Material | Pom Composite |
| Weight | 1.821 LB |
| EAN or UPC | 7316571490441 |