- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 150 mm Inside Diameter
- 155 mm Outside Diameter
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 155 mm |
| I.D. | 150 mm |
| Weight | 1.164 LB |
| EAN or UPC | 7316571365817 |
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| O.D. | 155 mm |
| I.D. | 150 mm |
| Weight | 1.164 LB |
| EAN or UPC | 7316571365817 |