- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 14 mm Inside Diameter
- 16 mm Outside Diameter
| I.D. | 14 mm |
| O.D. | 16 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.635 LB |
| EAN or UPC | 7316571347165 |
| I.D. | 14 mm |
| O.D. | 16 mm |
| Material | Pom Composite |
| Type | Spherical |
| Bearing Type | Radial |
| Weight | 0.635 LB |
| EAN or UPC | 7316571347165 |