
- Plain Bearing Bushing
- Spherical Type
- 140 mm Inside Diameter
- 145 mm Outside Diameter
- 100 mm Width
I.D. | 140 mm |
Type | Spherical |
O.D. | 145 mm |
Weight | 1.924 LB |
EAN or UPC | 7316571380223 |

I.D. | 140 mm |
Type | Spherical |
O.D. | 145 mm |
Weight | 1.924 LB |
EAN or UPC | 7316571380223 |