- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 130 mm Inside Diameter
- 135 mm Outside Diameter
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 130 mm |
| Material | Pom Composite |
| O.D. | 135 mm |
| Weight | 1.656 LB |
| EAN or UPC | 7316571380032 |
| Bearing Type | Radial |
| Type | Spherical |
| I.D. | 130 mm |
| Material | Pom Composite |
| O.D. | 135 mm |
| Weight | 1.656 LB |
| EAN or UPC | 7316571380032 |