- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 125 mm Inside Diameter
- 130 mm Outside Diameter
| Type | Spherical |
| O.D. | 130 mm |
| Material | Pom Composite |
| I.D. | 125 mm |
| Bearing Type | Radial |
| Weight | 1.775 LB |
| EAN or UPC | 7316571381572 |
| Type | Spherical |
| O.D. | 130 mm |
| Material | Pom Composite |
| I.D. | 125 mm |
| Bearing Type | Radial |
| Weight | 1.775 LB |
| EAN or UPC | 7316571381572 |