- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 12 mm Inside Diameter
- 14 mm Outside Diameter
| Bearing Type | Radial |
| I.D. | 12 mm |
| Type | Spherical |
| O.D. | 14 mm |
| Material | Pom Composite |
| Weight | 0.573 LB |
| EAN or UPC | 7316571347141 |
| Bearing Type | Radial |
| I.D. | 12 mm |
| Type | Spherical |
| O.D. | 14 mm |
| Material | Pom Composite |
| Weight | 0.573 LB |
| EAN or UPC | 7316571347141 |