- Radial Bearing Type
- 110 mm Inner Diameter
- 115 mm Outer Diameter
- 60 mm Width
| Bearing Type | Radial |
| Material | Pom Composite |
| Outside Dia. | 115 mm |
| O.D. | 115 mm |
| Inch/Metric | Metric |
| Inside Dia. | 110 mm |
| I.D. | 110 mm |
| Weight | 0.909 LB |
| EAN or UPC | 7316571477206 |
| Bearing Type | Radial |
| Material | Pom Composite |
| Outside Dia. | 115 mm |
| O.D. | 115 mm |
| Inch/Metric | Metric |
| Inside Dia. | 110 mm |
| I.D. | 110 mm |
| Weight | 0.909 LB |
| EAN or UPC | 7316571477206 |