- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 110 mm Inside Diameter
- 115 mm Outside Diameter
| Type | Spherical |
| I.D. | 110 mm |
| Material | Pom Composite |
| O.D. | 115 mm |
| Bearing Type | Radial |
| Weight | 1.698 LB |
| EAN or UPC | 7316571365794 |
| Type | Spherical |
| I.D. | 110 mm |
| Material | Pom Composite |
| O.D. | 115 mm |
| Bearing Type | Radial |
| Weight | 1.698 LB |
| EAN or UPC | 7316571365794 |