- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 8 mm Inside Diameter
- 10 mm Outside Diameter
| I.D. | 8 mm |
| O.D. | 10 mm |
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 0.236 LB |
| EAN or UPC | 7316571346922 |
| I.D. | 8 mm |
| O.D. | 10 mm |
| Type | Spherical |
| Material | Pom Composite |
| Bearing Type | Radial |
| Weight | 0.236 LB |
| EAN or UPC | 7316571346922 |