- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 6 mm Inside Diameter
- 8 mm Outside Diameter
| Material | PTFE Composite |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 8 mm |
| I.D. | 6 mm |
| Weight | 0.126 LB |
| EAN or UPC | 7316571890678 |
| Material | PTFE Composite |
| Type | Spherical |
| Bearing Type | Radial |
| O.D. | 8 mm |
| I.D. | 6 mm |
| Weight | 0.126 LB |
| EAN or UPC | 7316571890678 |