- Plain Bearing Bushing
- Spherical Type
- Radial Bearing Type
- 40 mm Inside Diameter
- 50 mm Outside Diameter
| Type | Spherical |
| Material | Solid Bronze |
| Bearing Type | Radial |
| O.D. | 50 mm |
| I.D. | 40 mm |
| Weight | 0.582 LB |
| EAN or UPC | 7316571774480 |
| Type | Spherical |
| Material | Solid Bronze |
| Bearing Type | Radial |
| O.D. | 50 mm |
| I.D. | 40 mm |
| Weight | 0.582 LB |
| EAN or UPC | 7316571774480 |