- Pillow Block
- Tapered Roller Bearing
- 90 mm Shaft Dia.
- 95.25 mm Center Line To Base Dimension
- 273.05 mm Minimum Bolt Hole Spacing
| Seal Type | Contact |
| Bolt Hole Spacing Range [Min] | 273.05 mm |
| Relubrication Feature | With |
| Bolt Hole Spacing Range [Max] | 285.75 mm |
| Pillow Block Type | 4-Bolt |
| Length Through Bore | 127 mm |
| Housing Length | 342.9 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Shaft Dia. | 90 mm |
| Locking Device | Double Set Screw |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Inch/Metric | Metric |
| Bore Type | Cylindrical Bore |
| Dynamic Load Rating | 19000 lbf |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Size | 19.05 mm |
| Bolt Holes | 4 |
| Weight | 52.216 LB |
| EAN or UPC | 7316579541114 |

