- Pillow Block
- Tapered Roller Bearing
- 75 mm Shaft Dia.
- 79.38 mm Center Line To Base Dimension
- 233.36 mm Minimum Bolt Hole Spacing
| Housing Material | Cast Iron |
| Length Through Bore | 114.3 mm |
| Pillow Block Type | 4-Bolt |
| Housing Length | 304.8 mm |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | Yes |
| Shaft Dia. | 75 mm |
| Locking Device | Double Set Screw |
| Relubrication Feature | With |
| Bolt Hole Spacing Range [Max] | 249.24 mm |
| Bolt Size | 15.88 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 11800 lbf |
| Bolt Holes | 4 |
| Mounted Unit Duty | Standard-Duty |
| Lubrication | Grease |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Hole Spacing Range [Min] | 233.36 mm |
| Bore Type | Cylindrical Bore |
| Seal Type | Contact |
| Weight | 28.563 LB |
| EAN or UPC | 7316579541084 |

