- Pillow Block
- Tapered Roller Bearing
- 3 1/2 in Shaft Dia.
- 3 3/4 in Center Line To Base Dimension
- 10 3/4 in Minimum Bolt Hole Spacing
| Length Through Bore | 5 in |
| Relubrication Feature | With |
| Shaft Dia. | 3 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 10 3/4 in |
| Bore Type | Cylindrical Bore |
| Housing Length | 13 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing Range [Max] | 11 1/4 in |
| Seal Type | Contact |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubrication | Grease |
| Pillow Block Type | 4-Bolt |
| Inch/Metric | Inch |
| Bolt Holes | 4 |
| Locking Device | Double Set Screw |
| Dynamic Load Rating | 19000 lbf |
| Weight | 52.216 LB |
| EAN or UPC | 7316579539241 |

