- Pillow Block
- Tapered Roller Bearing
- 2 1/4 in Shaft Dia.
- 2 3/4 in Center Line To Base Dimension
- 8 5/16 in Minimum Bolt Hole Spacing
| Dynamic Load Rating | 11500 lbf |
| Relubrication Feature | With |
| Seal Type | Contact |
| Bolt Hole Spacing Range [Min] | 8 5/16 in |
| Relubricatable | Yes |
| Shaft Dia. | 2 1/4 in |
| Bolt Hole Spacing Range [Max] | 8 11/16 in |
| Length Through Bore | 4 in |
| Housing Length | 10 1/2 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bore Type | Cylindrical Bore |
| Bolt Holes | 4 |
| Bolt Size | 5/8 in |
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Mounted Unit Duty | Standard-Duty |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | 4-Bolt |
| Weight | 23.263 LB |
| EAN or UPC | 7316579539142 |

