- Pillow Block
- Tapered Roller Bearing
- 125 mm Shaft Dia.
- 139.7 mm Center Line To Base Dimension
- 387.35 mm Minimum Bolt Hole Spacing
| Bolt Size | 22.23 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 44000 lbf |
| Bore Type | Cylindrical Bore |
| Pillow Block Type | 4-Bolt |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 387.35 mm |
| Locking Device | Double Set Screw |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 469.9 mm |
| Relubricatable | Yes |
| Seal Type | Contact |
| Length Through Bore | 184.15 mm |
| Shaft Dia. | 125 mm |
| Bolt Hole Spacing Range [Max] | 400.05 mm |
| Bearing Type | Tapered Roller Bearing |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Relubrication Feature | With |
| Weight | 209.353 LB |
| EAN or UPC | 7316579541046 |

