- Pillow Block
- Tapered Roller Bearing
- 115 mm Shaft Dia.
- 120.65 mm Center Line To Base Dimension
- 336.55 mm Minimum Bolt Hole Spacing
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact |
| Shaft Dia. | 115 mm |
| Bolt Hole Spacing Range [Min] | 336.55 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Length Through Bore | 171.45 mm |
| Locking Device | Double Set Screw |
| Dynamic Load Rating | 32000 lbf |
| Relubrication Feature | With |
| Pillow Block Type | 4-Bolt |
| Relubricatable | Yes |
| Bore Type | Cylindrical Bore |
| Housing Length | 422.28 mm |
| Lubrication | Grease |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 349.25 mm |
| Bolt Size | 19.05 mm |
| Mounted Unit Duty | Standard-Duty |
| Weight | 236.505 LB |
| EAN or UPC | 7316579541039 |

