- 1.57 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Housing Base Width | 1.34 in, 34 mm |
| Relubricatable | No |
| Through Hole Diameter | 13.5 mm |
| Shaft Centerline | 1.94 in, 49.2 mm |
| Locking Device | Set Screws |
| Seal Material | Food Grade |
| Bolt Size | M12 |
| Inch/Metric | Metric |
| Housing Style | Short Base (Plummer) Block |
| Shaft Dia. | 1.57 in, 40 mm |
| Sealing | Seal And Flinger On Both Sides |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard |
| Expansion Type | Expansion Bearing |
| Grease Operating [Max] | 2800 rpm |
| Housing Material | Stainless Steel |
| Seal Type | Contact |
| Static Load Rating [Max] | 19 kN |
| Lubricant In Bearing | Grease |
| Pillow Block Type | 2-Bolt |
| Bore Type | Cylindrical |
| Center Distance of Bolt Holes | 3.5 in, 88.9 mm |
| Housing Base | 4.51 in, 114.5 mm |
| Length Through Bore | 1.94 in, 49.2 mm |
| Weight | 3.968 LB |
| EAN or UPC | 7316581138449 |

