- 1.18 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Pillow Block Type | 2-Bolt |
| Sealing | Seal And Flinger On Both Sides |
| Housing Material | Stainless Steel |
| Mounted Unit Duty | Standard |
| Expansion Type | Expansion Bearing |
| Relubricatable | No |
| Housing Base Width | 1.5 in, 38 mm |
| Static Load Rating [Max] | 11.2 kN |
| Grease Operating [Max] | 3800 rpm |
| Through Hole Diameter | 10 mm |
| Bore Type | Cylindrical |
| Shaft Centerline | 1.69 in, 42.9 mm |
| Housing Style | Short Base (Plummer) Block |
| Center Distance of Bolt Holes | 3 in, 76.2 mm |
| Inch/Metric | Metric |
| Seal Material | Food Grade |
| Housing Base | 3.88 in, 98.5 mm |
| Length Through Bore | 1.5 in, 38.1 mm |
| Locking Device | Set Screws |
| Lubricant In Bearing | Grease |
| Seal Type | Contact |
| Bolt Size | M10 |
| Shaft Dia. | 1.18 in, 30 mm |
| Bearing Type | Ball Bearing |
| Weight | 2.646 LB |
| EAN or UPC | 7316577843609 |

