
- 0.98 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
Seal Material | Food Grade |
Housing Base | 2.99 in, 76 mm |
Bore Type | Cylindrical |
Through Hole Diameter | 10 mm |
Pillow Block Type | 2-Bolt |
Seal Type | Contact |
Shaft Dia. | 0.98 in, 25 mm |
Center Distance of Bolt Holes | 2 in, 50.8 mm |
Bolt Size | M10 |
Grease Operating [Max] | 4300 rpm |
Mounted Unit Duty | Standard |
Bearing Type | Ball Bearing |
Lubricant In Bearing | Grease |
Sealing | Seal And Flinger On Both Sides |
Inch/Metric | Metric |
Housing Style | Short Base (Plummer) Block |
Length Through Bore | 1.34 in, 34.1 mm |
Housing Material | Stainless Steel |
Locking Device | Set Screws |
Relubricatable | No |
Expansion Type | Expansion Bearing |
Static Load Rating [Max] | 7.8 kN |
Shaft Centerline | 1.44 in, 36.5 mm |
Housing Base Width | 1.26 in, 32 mm |
Weight | 1.433 LB |
EAN or UPC | 7316577858900 |
