- 0.98 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Lubricant In Bearing | Grease |
| Housing Base Width | 1.06 in, 27 mm |
| Housing Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Bolt Size | M10 |
| Length Through Bore | 1.34 in, 34.1 mm |
| Relubricatable | No |
| Through Hole Diameter | 10 mm |
| Housing Base | 2.99 in, 76 mm |
| Grease Operating [Max] | 4300 rpm |
| Shaft Centerline | 1.44 in, 36.5 mm |
| Housing Style | Short Base (Plummer) Block |
| Seal Material | Food Grade |
| Locking Device | Set Screws |
| Bore Type | Cylindrical |
| Expansion Type | Expansion Bearing |
| Center Distance of Bolt Holes | 2 in, 50.8 mm |
| Seal Type | Contact |
| Mounted Unit Duty | Standard |
| Inch/Metric | Metric |
| Shaft Dia. | 0.98 in, 25 mm |
| Pillow Block Type | 2-Bolt |
| Sealing | Seal And Flinger On Both Sides |
| Static Load Rating [Max] | 7.8 kN |
| Weight | 1.433 LB |
| EAN or UPC | 7316581138210 |

