- 1 1/2 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2-13 UNC |
| Length Through Bore | 1.94 in, 49.2 mm |
| Housing Base Width | 1.34 in, 34 mm |
| Shaft Centerline | 1.94 in, 49.2 mm |
| Center Distance of Bolt Holes | 3.5 in, 88.9 mm |
| Pillow Block Type | 2-Bolt |
| Locking Device | Set Screws |
| Housing Material | Stainless Steel |
| Seal Material | Food Grade |
| Expansion Type | Expansion Bearing |
| Relubricatable | No |
| Static Load Rating [Max] | 19 kN |
| Inch/Metric | Inch |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Mounted Unit Duty | Standard |
| Grease Operating [Max] | 2800 rpm |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Sealing | Seal And Flinger On Both Sides |
| Housing Base | 4.51 in, 114.5 mm |
| Housing Style | Short Base (Plummer) Block |
| Lubricant In Bearing | Grease |
| Weight | 3.968 LB |
| EAN or UPC | 7316581138456 |

